Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Easy Rope

Easy Rope ER-705 R

3.33 (3)
Item.#
08402335
Mfr.#
ER-705 R
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
Size
phi7mmx5m
Finishing Material
Rubber expansion and contraction, (dressing) and polypropylene (PP), (corrugating medium) natural rubber
TRUSCO Part Number
215-3718
Weight (g)
150
Purpose
Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport fixture strengthening, camping, and bonding of sport equipment transporting, etc.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Fixed loading baggage
4
From Japan
On 2015-11-15 15:45:52
I think that it is more convenient if there is a fixed one-touch hook for rope. . .
This review is about item#08402335.
On the strap of the motorcycle
2
From Japan
On 2015-07-09 11:03:02
How is this hook part sold separately. . . Please be careful when purchasing.
This review is about item#08402301.
For fixing the car cover
4
From Japan
On 2013-07-31 23:20:41
Purchase for outdoor parking car cover fixing. Since it is 5 m, it is good to use it by cutting it to the necessary length. But similar rubber rope was sold cheaply at home center. It may be quite expensive although there may be a difference in quality.
This review is about item#08402317.