Buy more than* S$200* and get FREE SHIPPING

  • PE-Coated Tape

PE-Coated Tape PE-50

Item.#
08402353
Mfr.#
PE-50
Package Qty.
1Roll
Ship pack of
1
7.06 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
General packing and decoration
Standard Width (mm)
50
Weight (g)
500
Finishing Material
PE (polyethylene)
2014 TRUSCO Published Page
3-1550
Length (m)
500
Color
White
TRUSCO Part Number
232-1742