Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Tape White 100 mm Width

PP Tape White 100 mm Width PP-70

4.00 (4)
Item.#
08402362
Mfr.#
PP-70
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
300
Material
PP (polypropylene)
Standard Width (mm)
70
Length (m)
About 300
Width (mm)
70
TRUSCO Part Number
232-1734
Thickness (phi mm)
70
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
We are using it for packing cardboard.
5
From Japan
On 2016-05-02 13:17:07
Because it is strong, it is useful.
This review is about item#08402371.
As a packaging material
5
From Japan
On 2015-09-07 08:37:33
no problem
This review is about item#08402371.
Packaging of cardboard boxes
5
From Japan
On 2015-05-15 23:40:19
It is a good product.
This review is about item#08402362.
Packing work
1
From Japan
On 2014-10-01 15:28:04
It is a defective product. It was a thousand pieces in every few tens of centimeters from the beginning of use, and it did not become usable more than 10 m. I will not buy this anymore.
This review is about item#08402371.