Buy more than* S$200* and get FREE SHIPPING

  • PP Tape White 100 mm Width

PP Tape White 100 mm Width PP-100

4.00 (4)
Item.#
08402371
Mfr.#
PP-100
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
232-1696
Weight (kg)
1.5
Thickness (phi mm)
100
Weight (g)
1500
Count
100
Finishing Material
PP (polypropylene)
Length (m)
About 1000
Width (mm)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
We are using it for packing cardboard.
5
From Japan
On 2016-05-02 13:17:07
Because it is strong, it is useful.
This review is about item#08402371.
As a packaging material
5
From Japan
On 2015-09-07 08:37:33
no problem
This review is about item#08402371.
Packaging of cardboard boxes
5
From Japan
On 2015-05-15 23:40:19
It is a good product.
This review is about item#08402362.
Packing work
1
From Japan
On 2014-10-01 15:28:04
It is a defective product. It was a thousand pieces in every few tens of centimeters from the beginning of use, and it did not become usable more than 10 m. I will not buy this anymore.
This review is about item#08402371.