Buy more than* S$200* and get FREE SHIPPING

  • PP Rope White

PP Rope White PP-4300

4.00 (1)
Item.#
08402387
Mfr.#
PP-4300
Package Qty.
1Roll
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Specification
Made in an ISO 9001 authorized factory
Length (m)
300
Count
4
Material
PP (polypropylene)
Thickness (phi mm)
4
TRUSCO Part Number
232-1700
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for stopping fertilizer bags and straws
4
From Japan
On 2017-05-22 21:16:12
Depending on the place of use and the bound object, I would like to also prefer a more narrow type.
This review is about item#8402387.