Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PP Rope White

PP Rope White PP-6200

4.00 (1)
Item.#
08402396
Mfr.#
PP-6200
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Specification
Made in an ISO 9001 authorized factory
Count
6
Length (m)
200
Material
PP (polypropylene)
TRUSCO Part Number
232-1718
Thickness (phi mm)
6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for stopping fertilizer bags and straws
4
From Japan
On 2017-05-22 21:16:12
Depending on the place of use and the bound object, I would like to also prefer a more narrow type.
This review is about item#8402387.