Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Cord

Blind Cord R-330B

3.79 (14)
Item.#
08402414
Mfr.#
R-330B
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
30
Thickness (phi mm)
3
Caution
Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.
Finishing Material
Polyester
TRUSCO Part Number
511-3199
Purpose
String for raising and lowering blinds. Hanging plate for in-store instructions.
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 1
1 star 1
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
Since blinds can not be opened and closed, exchange strings
5
From Japan
On 2018-05-24 08:54:20
Where I was worried about full exchange, it was extremely saved because it was done cheaply with only string exchange. However, the work was pretty tough. Since there are many blinds of the same shape, was it possible to do while confirming the mechanism? Once I understood it, I think that I can do it smoothly from the next. Those who want to keep their expenses, we recommend that you try.
This review is about item#08402405.
Everyday use
4
From Japan
On 2018-05-03 19:28:37
I was thinking about what to do with the code discoloring and wearing out, so I ordered it soon as I tried searching for a monotaur and hit it. Although I had a hard time in exchange for the exchange, I was satisfied with the result.
This review is about item#8402405.
Exchange of blind string
4
From Japan
On 2017-10-30 15:06:29
The product is perfect. I got lost to 2 mm or 3 mm, but I chose 2 mm as measured, but it was a little thin. Is it aging deterioration · · ·. I should have made it 3 mm.
This review is about item#8402405.
Residence
2
From Japan
On 2017-07-28 21:41:23
There is somewhat slippery place and it is slightly unsatisfactory, but it is good because there is strength.
This review is about item#8402414.
Blind code exchange
3
From Japan
On 2016-09-30 20:37:30
Unlike genuine products, if you replace them partially, slight differences will emerge and fine adjustment is necessary
This review is about item#8402405.
Exchange
3
From Japan
On 2015-10-24 16:43:33
The size was thin but it managed to replace somehow
This review is about item#08402405.
Blind code exchange
5
From Japan
On 2015-02-11 15:34:31
Good condition of sliding when lowering the blinds, and the state of stop when raised is also very good.
This review is about item#08402414.
Blind string exchange
3
From Japan
On 2014-11-10 22:09:01
Since the strings of the blinds that I used for many years were running out, I tried to exchange myself and purchased it. As I exchanged only the string that was cutting, it regretted that I had to buy a 3 mm thick one because I was not caught by the stopper, but the stopper should work if I exchange both the left and right strings I noticed it, and when I did that I got caught on the shackle. If you connect with an old string with a writer and join it with a lighter it will be pulled with a slurle, so the exchange was unexpectedly easy. Just because it became thinner than the previous string, I feel a bit of biting into my hands when raising the blinds, so the degree of satisfaction is normal. Considering that the price is cheap, it was a satisfactory product.
This review is about item#08402405.
It was used for replacement as the cord to raise and lower the blind was loose and frayed.
5
From Japan
On 2014-06-20 15:10:53
The blind used for about 10 years, the top and bottom cord got caught and caught and it ceased to work. The wire diameter was measured to be 2.1 mm, but it was judged that it became thin with secular change, I bought a 3 mm cord. While thinking that it was thick, I worked, but it worked smoothly as I looked up and down. People who are planning to replace the blind cords pray that they will purchase it taking into consideration the fact that the diameter of the code becomes thin due to secular change and perform good work which is praised by the family.
This review is about item#08402414.
Replacement of genuine parts
3
From Japan
On 2014-04-03 17:37:15
Although it is slightly coarse than TOSO genuine products, it is enough for use. Since the current code has expired in 14 years, as long as 30 m, it seems as long as I live. Other colors (dark colors such as brown or black) may also be purchased.
This review is about item#08402405.