Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tiger Rope

Tiger Rope R-12200T

4.67 (3)
Item.#
08402432
Mfr.#
R-12200T
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For land readjustment as a safety sign. Around the danger zone.
Rope Length (m)
200
TRUSCO Part Number
276-7546
Material
Polyethylene
Type
Three strand
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parking Lot
4
From Japan
On 2017-04-04 19:27:12
I am more firm in the home center. The rest is durable.
This review is about item#8402432.
Construction site
5
From Japan
On 2016-02-25 16:00:16
Thank you
This review is about item#08402441.
Used for track tire wheel stop
5
From Japan
On 2014-10-15 09:29:27
It is cheap, durable and very good. Dark yellow is better because the color is slightly thin.
This review is about item#08402457.