Buy more than* S$200* and get FREE SHIPPING

  • Tiger Rope

Tiger Rope R-1250T

4.67 (3)
Item.#
08402441
Mfr.#
R-1250T
Package Qty.
1Roll
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For land readjustment as a safety sign. Around the danger zone.
Type
Three strand
Rope Length (m)
50
Material
Polyethylene
TRUSCO Part Number
276-7538
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parking Lot
4
From Japan
On 2017-04-04 19:27:12
I am more firm in the home center. The rest is durable.
This review is about item#8402432.
Construction site
5
From Japan
On 2016-02-25 16:00:16
Thank you
This review is about item#08402441.
Used for track tire wheel stop
5
From Japan
On 2014-10-15 09:29:27
It is cheap, durable and very good. Dark yellow is better because the color is slightly thin.
This review is about item#08402457.