Buy more than* S$200* and get FREE SHIPPING

  • Coiled Hemp Rope

Coiled Hemp Rope R-620A

4.33 (6)
Item.#
08402502
Mfr.#
R-620A
Package Qty.
1Roll
Ship pack of
1
22.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Packing
Band Kakemaki
Material
Hemp
Length (m)
20
TRUSCO Part Number
511-3326
Color
Brown
Thickness (phi mm)
6
Weight (kg)
0.48
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair of Cat Tower
5
From Japan
On 2016-12-20 22:10:37
With a solid make, moderate even price. Commodity convincing. Also it went well rewound rope of cat tower. There will re-purchase.
This review is about item#8402484.
For cat scratching
4
From Japan
On 2016-05-11 09:11:33
It was purchased for cat scratching. It is just a good thickness.
This review is about item#08402511.
Cat scratching
5
From Japan
On 2016-02-17 14:34:41
I also wrote other people, but I also bought for sharpening claws of the cat. Word is hard to explain, but you first to be carried out wrapped in the state that issued the wheel to make the wheel be wound so as not to be visible to the end of the rope if Musube through the last wheel. (And it does come out with to search for in the knitted piece Toka rope work of macrame) But you cat puns in there even come out the end. SANAE take cheap hemp fiber that it is hemp rope, this product is not a fine. Smell is also feeling good in the smell of ish natural hemp. But I am feeling quite firm have professional than I thought.
This review is about item#08402502.
Nail of cat sharpening
4
From Japan
On 2015-06-27 18:12:26
I use to sharpening claws of the cat tower is quite good Guwai.
This review is about item#08402511.
Used for the nails of the cat tower Sharpener
4
From Japan
On 2014-08-31 17:13:34
It is satisfied with the firm rope.
This review is about item#08402527.
Enclosure of the fence
4
From Japan
On 2013-04-02 18:03:32
We firmly without slipping.
This review is about item#08402493.