Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coiled Hemp Rope

Coiled Hemp Rope R-930A

4.38 (8)
Item.#
08402527
Mfr.#
R-930A
Package Qty.
1Roll
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Packing
Band Kakemaki
Material
Hemp
Length (m)
30
TRUSCO Part Number
511-3351
Purpose
Unity of street trees. Root treatment of gardening trees. For care of plants.
Color
Brown
Thickness (phi mm)
9
Weight (kg)
1.67
Caution
Please protect the cut off end face with scotch tape, vinyl tape, etc.
Customer Reviews
5 star 3
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Repair of the nail polishing pole of the cat tower
4
From Japan
On 2017-08-21 12:16:56
Although I was looking for a domestic product with a thickness of 7 - 8 mm, I could not find it but I thought that it was a little thick, but the oil smell which I was concerned about did not truly sharpen the nail properly.
This review is about item#8402527.
Repair of the cat tower
5
From Japan
On 2017-03-30 14:43:47
I decided after reading the review. I'm solid and I am rolling up with no sense of incongruity and I am very satisfied.
This review is about item#8402527.
Repair of the cat tower
5
From Japan
On 2016-12-20 22:10:37
It is solidly made, the price is moderate. Convincing products. Roll rework of the cat tower also went well. There are planned repurchase.
This review is about item#8402484.
For cat's nail
4
From Japan
On 2016-05-11 09:11:33
I purchased it for cat's nail scissors. It's just thick.
This review is about item#08402511.
Cat's nail clippers
5
From Japan
On 2016-02-17 14:34:41
Other people have also written, but I also bought it for the nail scissors of the cat. It is hard to explain with words, but first make a loop and roll up with the circle out and finally tie it through the loop, you can roll the end of the rope so it can not be seen. (It will come out if you search by knitted pieces of macramé or rope work) But even if the end comes out, the cat will be there. If it is cheap hemp rope hemp fibers can be taken out, but this product is not fine. It smells good and it is a good smell of mameish nature. But it is much more solid than I thought it is a professional feeling.
This review is about item#08402502.
Nail sharpening of a cat
4
From Japan
On 2015-06-27 18:12:26
I am using it for sharpening the nail of a cat tower It 's pretty sweet.
This review is about item#08402511.
Used for the nail stab of the cat tower
4
From Japan
On 2014-08-31 17:13:34
I am satisfied with a firm rope.
This review is about item#08402527.
Fence enclosure
4
From Japan
On 2013-04-02 18:03:32
It is solid and does not slip.
This review is about item#08402493.