Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Rope
  • Nylon Rope
  • Nylon Rope

Nylon Rope R-410N

4.80 (5)
Item.#
08402572
Mfr.#
R-410N
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon (3 Tsu strokes)
Color
White
Thickness (phi mm)
4
TRUSCO Part Number
511-2664
Purpose
Outdoor site use
Weight (kg)
0.1
Length (m)
10
Specification
In a bag
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for machine packaging
5
From Japan
On 2017-03-21 13:22:50
In using, there was no problem such as texture of texture, strength etc.
This review is about item#8402624.
Pull the dolly
4
From Japan
On 2016-02-06 16:10:29
It was narrower than I thought, but I was satisfied with enough strength. I also thought it might be good to pull a little thicker but I thought it would be nice to tie in a small place.
This review is about item#08402572.
Luggage fixation
5
From Japan
On 2015-06-22 15:12:32
When purchasing relatively light corrugated cardboard on light truck, I bought it for fixing. If it is too big a rope it will put a heavy burden on the packaging so it's just right for fixing. It is handy and useful. It was long enough and it was a good shopping for COSPA.
This review is about item#08402563.
I used it for a dolly
5
From Japan
On 2015-03-23 15:24:35
It was nice and easy to use.
This review is about item#08402606.
Conclusion of nylon cycle house
5
From Japan
On 2013-03-08 16:27:19
I replaced it because the cord that had fastened the seat of the cycle house to the iron pipe with a strong wind was torn. It is safe because it increased the strength more than conventional products.
This review is about item#08402563.