Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Rope

Nylon Rope R-620N

4.80 (5)
Item.#
08402597
Mfr.#
R-620N
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon (3 Tsu strokes)
Weight (kg)
0.46
Length (m)
20
Specification
Strapping winding
Color
White
Thickness (phi mm)
6
TRUSCO Part Number
511-2681
Purpose
Outdoor site use
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for machine packaging
5
From Japan
On 2017-03-21 13:22:50
In using, there was no problem such as texture of texture, strength etc.
This review is about item#8402624.
Pull the dolly
4
From Japan
On 2016-02-06 16:10:29
It was narrower than I thought, but I was satisfied with enough strength. I also thought it might be good to pull a little thicker but I thought it would be nice to tie in a small place.
This review is about item#08402572.
Luggage fixation
5
From Japan
On 2015-06-22 15:12:32
When purchasing relatively light corrugated cardboard on light truck, I bought it for fixing. If it is too big a rope it will put a heavy burden on the packaging so it's just right for fixing. It is handy and useful. It was long enough and it was a good shopping for COSPA.
This review is about item#08402563.
I used it for a dolly
5
From Japan
On 2015-03-23 15:24:35
It was nice and easy to use.
This review is about item#08402606.
Conclusion of nylon cycle house
5
From Japan
On 2013-03-08 16:27:19
I replaced it because the cord that had fastened the seat of the cycle house to the iron pipe with a strong wind was torn. It is safe because it increased the strength more than conventional products.
This review is about item#08402563.