Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nylon Rope

Nylon Rope R-920N

4.80 (5)
Item.#
08402615
Mfr.#
R-920N
Package Qty.
1Roll
Ship pack of
1
52.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon (3 Tsu strokes)
Length (m)
20
Specification
Strapping winding
Thickness (phi mm)
9
TRUSCO Part Number
511-2702
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for packing machine
5
From Japan
On 2017-03-21 13:22:50
In use, there was no feel of the texture, strength and the like problem.
This review is about item#8402624.
Pull the trolley
4
From Japan
On 2016-02-06 16:10:29
It was Komaka' than I thought, but there is enough strength satisfaction. I thought also whether good is to pull prefer a little more thick, but just was good considering, such as tying a narrow place.
This review is about item#08402572.
Fixation of luggage
5
From Japan
On 2015-06-22 15:12:32
Was purchased for fixed when the gain more than the relatively light cardboard to light trucks. Because it takes the burden to the packing that it is too thick rope for fixing it is just good thickness. It has come in handy easy to handle. Also length was a good buy enough a COSPA.
This review is about item#08402563.
It was used in truck
5
From Japan
On 2015-03-23 15:24:35
It was good and easy to use.
This review is about item#08402606.
Nylon cycle House concluded
5
From Japan
On 2013-03-08 16:27:19
Since the cycle House seat had expired cord that had been fastened to the iron pipe in a strong wind, it was replaced. Rest assured we strength up than conventional products.
This review is about item#08402563.