Buy more than* S$200* and get FREE SHIPPING

  • Nylon Rope Solid

Nylon Rope Solid R-1220NK

4.67 (3)
Item.#
08402633
Mfr.#
R-1220NK
Package Qty.
1Roll
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Thickness (phi mm)
12
Weight (kg)
1.65
Specification
Strapping winding
Material
Nylon (Kongo strokes)
Length (m)
20
TRUSCO Part Number
511-2818
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a starter rope of agriculture for gasoline engines
4
From Japan
On 2016-04-25 20:28:16
Somewhat soft physicians like
This review is about item#08402676.
Cultivator starter rope
5
From Japan
On 2015-04-08 09:41:48
There is no want rope diameter in the vicinity of the store, had been substituted for the thin ones, we are able to purchase the rope diameter of the standard sense, We use comfortably.
This review is about item#08402667.
It was used for the exchange of the starter rope
5
From Japan
On 2014-09-01 17:16:10
And previous ones exchange, look and feel is the same. It is the best cheap if there is durability.
This review is about item#08402667.