Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Rope Solid
  • Nylon Rope Solid
  • Nylon Rope Solid

Nylon Rope Solid R-410NK

4.80 (5)
Item.#
08402667
Mfr.#
R-410NK
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Thickness (phi mm)
4
Weight (kg)
0.11
Specification
In bag
Material
Nylon (Kongo strokes)
Length (m)
10
TRUSCO Part Number
511-2753
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for load tightening when material is transported to the site of mountain with backpack
5
From Japan
On 2017-08-03 15:55:02
Supple, light and strong rope. There is some slippage, but if you firmly lock it firmly, there is no problem. Even if it gets wet with water such as rain, it's easy to use.
This review is about item#8402667.
Used as a stator rope for agricultural machinery
5
From Japan
On 2017-05-26 18:33:37
There are multiple rope caliber, rope suitable for use item can be selected, easy to handle.
This review is about item#8402667.
As a starter rope for agricultural petrol engines
4
From Japan
On 2016-04-25 20:28:16
Somewhat soft
This review is about item#08402676.
Tiller starter rope
5
From Japan
On 2015-04-08 09:41:48
I did not have the rope diameter I want in a nearby shop, I used a thin one, but I can purchase the rope diameter as per the standard, I use it pleasantly.
This review is about item#08402667.
I used it to replace the starter rope
5
From Japan
On 2014-09-01 17:16:10
The look and feel are the same as those of the one before the exchange. If it is durable it is cheap and the best.
This review is about item#08402667.