Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Rope Solid

Nylon Rope Solid R-620NK

4.80 (5)
Item.#
08402685
Mfr.#
R-620NK
Package Qty.
1Roll
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
TRUSCO Part Number
511-2770
Thickness (phi mm)
6
Weight (kg)
0.46
Purpose
For pressing thermal insulation sheets. Engine starting for mowing machine. Outdoor work site use.
Material
Nylon (Kongo strokes)
Specification
Strapping winding
Length (m)
20
Caution
Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for load tightening when material is transported to the site of mountain with backpack
5
From Japan
On 2017-08-03 15:55:02
Supple, light and strong rope. There is some slippage, but if you firmly lock it firmly, there is no problem. Even if it gets wet with water such as rain, it's easy to use.
This review is about item#8402667.
Used as a stator rope for agricultural machinery
5
From Japan
On 2017-05-26 18:33:37
There are multiple rope caliber, rope suitable for use item can be selected, easy to handle.
This review is about item#8402667.
As a starter rope for agricultural petrol engines
4
From Japan
On 2016-04-25 20:28:16
Somewhat soft
This review is about item#08402676.
Tiller starter rope
5
From Japan
On 2015-04-08 09:41:48
I did not have the rope diameter I want in a nearby shop, I used a thin one, but I can purchase the rope diameter as per the standard, I use it pleasantly.
This review is about item#08402667.
I used it to replace the starter rope
5
From Japan
On 2014-09-01 17:16:10
The look and feel are the same as those of the one before the exchange. If it is durable it is cheap and the best.
This review is about item#08402667.