Buy more than* S$200* and get FREE SHIPPING

  • Nylon Rope Solid

Nylon Rope Solid R-920NK

4.67 (3)
Item.#
08402703
Mfr.#
R-920NK
Package Qty.
1Roll
Ship pack of
1
65.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Thickness (phi mm)
9
Weight (kg)
0.96
Specification
Strapping winding
Purpose
For pressing thermal insulation sheets. Engine starting for mowing machine. Outdoor work site use.
Material
Nylon (Kongo strokes)
Length (m)
20
TRUSCO Part Number
511-2796
Caution
Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a starter rope of agriculture for gasoline engines
4
From Japan
On 2016-04-25 20:28:16
Somewhat soft physicians like
This review is about item#08402676.
Tiller starter rope
5
From Japan
On 2015-04-08 09:41:48
I did not have the rope diameter I want in a nearby shop, I used a thin one, but I can purchase the rope diameter as per the standard, I use it pleasantly.
This review is about item#08402667.
I used it to replace the starter rope
5
From Japan
On 2014-09-01 17:16:10
The look and feel are the same as those of the one before the exchange. If it is durable it is cheap and the best.
This review is about item#08402667.