Buy more than* S$200* and get FREE SHIPPING

  • Vinylon Rope

Vinylon Rope R-1650

1.00 (1)
Item.#
08402755
Mfr.#
R-1650
Package Qty.
1Roll
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outdoor site use
Finishing Material
KURALON
Dimensions (Wire Diameter phi mm x Overall Length m)
phi16x50
TRUSCO Part Number
511-2559
Color
White
Packing
Bobbin (large)
Weight (kg)
8.1
Specification
Bobbin (large)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was scheduled to be used for tying up the waterproof sheet and bundling
1
From Japan
On 2009-09-19 07:38:04
Is not the feature "Kanryaku" written? It was disappointing because it was three hits
This review is about item#08402773.