Buy more than* S$200* and get FREE SHIPPING

  • Vinylon Rope

Vinylon Rope R-350

1.00 (1)
Item.#
08402773
Mfr.#
R-350
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outdoor site use
Finishing Material
KURALON
Thickness (phi mm)
3
Packing
Bobbin winding (small)
TRUSCO Part Number
511-2435
Color
White
Specification
Bobbin
Length (m)
50
Weight (kg)
0.33
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was scheduled to be used for tying up the waterproof sheet and bundling
1
From Japan
On 2009-09-19 07:38:04
Is not the feature "Kanryaku" written? It was disappointing because it was three hits
This review is about item#08402773.