Buy more than* S$200* and get FREE SHIPPING

  • Vinylon Rope

Vinylon Rope R-410

1.00 (1)
Item.#
08402782
Mfr.#
R-410
Package Qty.
1Roll
Ship pack of
1
19.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outdoor site use
Finishing Material
KURALON
Packing
Bag input
Weight (kg)
0.1
Color
White
Specification
In bag
Dimensions (Wire Diameter phi mm x Overall Length m)
phi4x10
TRUSCO Part Number
511-2443
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was scheduled to be used for tying up the waterproof sheet and bundling
1
From Japan
On 2009-09-19 07:38:04
Is not the feature "Kanryaku" written? It was disappointing because it was three hits
This review is about item#08402773.