Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Vinylon Rope

Vinylon Rope R-630

1.00 (1)
Item.#
08402825
Mfr.#
R-630
Package Qty.
1Roll
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outdoor site use
Finishing Material
KURALON
TRUSCO Part Number
511-2486
Thickness (phi mm)
6
Packing
Strapping wound
Color
White
Weight (kg)
0.68
Specification
Strapping winding
Length (m)
30
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It was scheduled to be used for tying up the waterproof sheet and bundling
1
From Japan
On 2009-09-19 07:38:04
Is not the feature "Kanryaku" written? It was disappointing because it was three hits
This review is about item#08402773.