Buy more than* S$200* and get FREE SHIPPING

  • PV Rope

PV Rope R-310PV

4.25 (4)
Item.#
08402886
Mfr.#
R-310PV
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Yellow
Length (m)
10
TRUSCO Part Number
511-2834
Thickness (phi mm)
3
Purpose
Light packing
Weight (kg)
0.05
Specification
In bag
Material
混撚 (three strokes) polyethylene, vinylon
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Loading a motorcycle
5
From Japan
On 2018-01-17 10:13:12
I always use the motorcycle on a light tiger and use it for it. I think the thickness is about 6 mm is easiest to use. If you are thick, I do not like fast knots as well, so I always love this rope. One bottle is the best. So, I will buy 20 m and make two.
This review is about item#8402931.
Raising and lowering the lifeline and work tool to the roof during roof painting work
4
From Japan
On 2017-04-12 21:20:37
Although it is inexpensive, excellent in strength, durability and ease of use, it is a disadvantage that kink tends to occur in frequently used parts
This review is about item#8402974.
It is used to hang things.
5
From Japan
On 2016-03-23 14:58:50
It is thin, strong, I am satisfied. The other day rope which was similar in the home center was sold cheaply.
This review is about item#08402895.
It is used for unity of packaging materials.
3
From Japan
On 2013-03-29 10:01:05
After purchase, I found items of the same specification at a major home center, but it was sold for 798 yen, I was surprised by the difference in price! By all means price revision please.
This review is about item#08402895.