Buy more than* S$200* and get FREE SHIPPING

  • PV Rope

PV Rope R-610PV

4.00 (3)
Item.#
08402922
Mfr.#
R-610PV
Package Qty.
1Roll
Ship pack of
1
11.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Yellow
Length (m)
10
TRUSCO Part Number
511-2877
Thickness (phi mm)
6
Purpose
Light packing
Weight (kg)
0.18
Specification
In bag
Material
混撚 (three strokes) polyethylene, vinylon
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Raising and lowering the lifeline and work tool to the roof during roof painting work
4
From Japan
On 2017-04-12 21:20:37
Although it is inexpensive, excellent in strength, durability and ease of use, it is a disadvantage that kink tends to occur in frequently used parts
This review is about item#8402974.
It is used to hang things.
5
From Japan
On 2016-03-23 14:58:50
It is thin, strong, I am satisfied. The other day rope which was similar in the home center was sold cheaply.
This review is about item#08402895.
It is used for unity of packaging materials.
3
From Japan
On 2013-03-29 10:01:05
After purchase, I found items of the same specification at a major home center, but it was sold for 798 yen, I was surprised by the difference in price! By all means price revision please.
This review is about item#08402895.