Buy more than* S$200* and get FREE SHIPPING

  • PV Rope

PV Rope R-620PV

4.00 (2)
Item.#
08402931
Mfr.#
R-620PV
Package Qty.
1Roll
Ship pack of
1
18.22 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Color
Yellow
Purpose
Light packing
Weight (kg)
0.36
Specification
Strapping winding
Thickness (phi mm)
6
Length (m)
20
TRUSCO Part Number
511-2885
Material
混撚 (three strokes) polyethylene, vinylon
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use to or hanging things.
5
From Japan
On 2016-03-23 14:58:50
Slender, strong, we are satisfied. The other day, similar rope in the hardware store was sold cheaply.
This review is about item#08402895.
It is using to unity of the packaging materials.
3
From Japan
On 2013-03-29 10:01:05
After the purchase, have been sold in the things, but I found at a major home improvement 798 yen of the same specification, we were surprised at the difference of the price! By all means we'd like a price revision.
This review is about item#08402895.