Buy more than* S$200* and get FREE SHIPPING

  • Vinylon Rope

Vinylon Rope R-620K

5.00 (2)
Item.#
08403157
Mfr.#
R-620K
Package Qty.
1Roll
Ship pack of
1
25.98 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color
White
Weight (kg)
0.36
Specification
Strapping winding
Length (m)
20
Material
Vinylon (Kongo strokes)
TRUSCO Part Number
511-2591
Thickness (phi mm)
6
Purpose
Outdoor use site. Lifting of a flag such as national flag. Opening laces for bags. For tent.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchased as rope hoist tower of the flag
5
From Japan
On 2017-03-23 14:42:11
Emphasis on weather resistance for use outdoors I think it is not immediately expire And to see for a while how.
This review is about item#8403184.
Used as a replacement rope of Flag Tower
5
From Japan
On 2017-03-08 14:42:01
Good for now weathering resistance can not be judged not to try to use but take care
This review is about item#8403175.