Buy more than* S$200* and get FREE SHIPPING

  • Vinylon Rope

Vinylon Rope R-930K

5.00 (2)
Item.#
08403184
Mfr.#
R-930K
Package Qty.
1Roll
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Thickness (phi mm)
9
Weight (kg)
1.18
Specification
Strapping winding
Material
Vinylon (Kongo strokes)
Length (m)
30
TRUSCO Part Number
511-2621
Purpose
Outdoor use site. Lifting of a flag such as national flag. Opening laces for bags. For tent.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchase as a rope of a flag lifting tower
5
From Japan
On 2017-03-23 14:42:11
We attach importance to weather resistance because it is used outdoors. I think that it will not be cut soon, but I will see a state for a while.
This review is about item#8403184.
Used as exchange rope of national flag poster
5
From Japan
On 2017-03-08 14:42:01
Although weather resistance is a concern, it can not be determined that it is not used and it is good so far
This review is about item#8403175.