Buy more than* S$200* and get FREE SHIPPING

  • PE Green Rope

PE Green Rope R-630PEG

4.33 (3)
Item.#
08403227
Mfr.#
R-630PEG
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Green
Thickness (phi mm)
6
Length (m)
30
Material
Polyethylene (3 Tsu strokes)
Specification
Strapping winding
Purpose
As a string of fence. Outdoor use
Packing
Strapping wound
Weight (kg)
0.56
TRUSCO Part Number
511-3032
Caution
Lenght 50m is bobbin
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used on site work
4
From Japan
On 2016-09-02 08:55:20
Weather resistance was poor and weathered until now. I bought it by saying all weather type.
This review is about item#08403227.
Used outside the veranda
4
From Japan
On 2015-08-15 22:51:51
Weather resistance was bad so far, it was weathered and shattered, so I bought it by saying all weather type. The outcome is in the future, but I expect it.
This review is about item#08403254.
To fix items outdoors
5
From Japan
On 2015-01-13 15:57:11
I was looking for a thick and sturdy one, so I tried purchasing it for trial. Although I need a little knack when binding, I brought it as a reference because the binding method was enclosed. I think that it is easier to handle than I thought, and I will also buy it next time.
This review is about item#08403202.