Buy more than* S$200* and get FREE SHIPPING

  • Cotton Rope

Cotton Rope R-620M

3.83 (6)
Item.#
08403324
Mfr.#
R-620M
Package Qty.
1Roll
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
6
Material
Cotton (3 strand)
Caution
Please protect the cut off end face with scotch tape, vinyl tape, etc.
Length (m)
20
TRUSCO Part Number
511-3237
Purpose
Landscaping and farming. Prevention of trees felling. Bases of the trees. Opening laces for bags, etc.
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Vinyl sheet tension
3
From Japan
On 2017-05-17 11:45:31
Although it is using it without any problem, it is a place to worry about getting rid of the cut edges a little.
This review is about item#8403412.
To fix the horse of the loading platform
1
From Japan
On 2016-02-09 19:12:16
It was unexpectedly thin.
This review is about item#08403342.
packing
5
From Japan
On 2015-12-01 17:32:20
It is a sturdy rope !!
This review is about item#08403403.
To pack the luggage
4
From Japan
On 2015-10-12 14:44:14
I intended to be a bit thinner, but I could use it enough.
This review is about item#08403403.
unloading
5
From Japan
On 2015-03-29 14:10:01
Usability was good.
Luggage fixation of truck
5
From Japan
On 2014-06-11 04:44:55
Although it is strong, the feeling of using it is not hard and there is a very good fit. You can secure your luggage with ease.
This review is about item#08403376.