Buy more than* S$200* and get FREE SHIPPING

  • Cotton Rope

Cotton Rope R-310MK

Item.#
08403421
Mfr.#
R-310MK
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As a track rope. For landscaping and agriculture.
Color
White
Specification
In bag
Weight (g)
50
Length (m)
10
Material
Cotton (Kongo strokes)
Thickness (phi mm)
3
TRUSCO Part Number
511-3296