Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cotton Rope
  • Cotton Rope
  • Cotton Rope

Cotton Rope R-610MK

Item.#
08403446
Mfr.#
R-610MK
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As a track rope. For landscaping and agriculture.
Color
White
Specification
In bag
TRUSCO Part Number
511-3318
Length (m)
10
Material
Cotton (Kongo strokes)
Weight (g)
170
Thickness (phi mm)
6