Buy more than* S$200* and get FREE SHIPPING

  • PV Truck Rope

PV Truck Rope TR-920PV

3.00 (1)
Item.#
08403464
Mfr.#
TR-920PV
Package Qty.
1Roll
Ship pack of
1
31.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Packing
Shrink pack
Specification
3 stranded both edge eye splice processing
TRUSCO Part Number
511-2281
Working Load [kN]
1.12
Length (m)
20
Color
Yellow
Finishing Material
The 混撚 polyethylene (PE), vinylon
Purpose
Tie-down of the track. Cover. Unity.
Thickness (phi mm)
9
Weight (kg)
0.83
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Luggage fixed light truck bed
3
From Japan
On 2013-11-20 21:36:17
We want you to be able to order even more short 8m and 6m
This review is about item#37312581.