Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PV Truck Rope

PV Truck Rope TR-1220PV

4.00 (2)
Item.#
08403473
Mfr.#
TR-1220PV
Package Qty.
1Roll
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Yellow
Packing
Shrink pack
Weight (kg)
1.35
TRUSCO Part Number
511-2303
Working Load [kN]
1.76
Specification
3 stranded both edge eye splice processing
Length (m)
20
Finishing Material
Polyethylene (PE) and vinylon mixed
Purpose
Tie-down of the track. Cover. Unity.
Thickness (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For truck tightening
5
From Japan
On 2018-05-15 13:59:27
It was cheap and durable and user-friendly. I want you to increase the variation of the thickness length.
This review is about item#8403464.
Luggage fixation of light truck bed
3
From Japan
On 2013-11-20 21:36:17
I'd like to be able to order even shorter 8m and 6m
This review is about item#37312581.