Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves

Polyethylene Gloves DPM-1833 L

4.00 (5)
Item.#
08403586
Mfr.#
DPM-1833 L
Package Qty.
1Pack(100Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing
Overall Length (cm)
28
Material
Polyethylene (PE)
Around Palms (cm)
30
Middle Finger Length (cm)
8
Thickness (mm)
About 0.025
TRUSCO Part Number
227-3322
Size
L
Customer Reviews
5 star 0
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When refilling kerosene
4
From Japan
On 2017-11-27 17:29:38
It fits a little thick to the fingertips, it is very easy to use.
This review is about item#8403595.
Used in internal consumables
4
From Japan
On 2017-06-30 09:04:58
I use it in the meaning of protecting it from a medicine such as toilet cleaning.
This review is about item#8403595.
FRP processing
4
From Japan
On 2017-05-22 17:07:30
I thought that there was more strength. I lost in the middle of work. I think that what I used before was a bit thick.
This review is about item#8403586.
Cleaning work
4
From Japan
On 2017-05-21 19:12:23
Goods of this hand still need in-kind confirmation It was cheap and good
This review is about item#8403595.
I bought it because my hands were rough
4
From Japan
On 2013-06-11 19:21:16
I purchased L size, M was good even for size.
This review is about item#08403586.