Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Gloves

Polyethylene Gloves DPM-1833 M

4.00 (1)
Item.#
08403595
Mfr.#
DPM-1833 M
Package Qty.
1Pack(100Sheet)
Ship pack of
1
12.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing
Overall Length (cm)
28
Material
Polyethylene (PE)
Size
M
Middle Finger Length (cm)
8
Thickness (mm)
About 0.025
Around Palms (cm)
28
TRUSCO Part Number
172-8067
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Therefore buy rough hands have done
4
From Japan
On 2013-06-11 19:21:16
I bought the L size, but the size basis was good even M.
This review is about item#08403586.