Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Natural Rubber Gloves, For Kitchen, Thin

Natural Rubber Gloves, For Kitchen, Thin DPM-5497

2.00 (1)
Item.#
08403604
Mfr.#
DPM-5497
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Dishwashing and cleaning work.
Thickness (mm)
About 0.3
Middle Finger Length (cm)
8.6
Size
L
TRUSCO Part Number
172-8245
Overall Length (cm)
30
Material
(Table): natural rubber (Reverse): cotton (hair transplant)
Weight (g)
49
Color
Green
Around Palms (cm)
20.8
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
clean up
2
From Japan
On 2014-09-08 10:48:01
The inside steamed and smelled when cleaning the bath
This review is about item#08403604.