Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Gloves, For Kitchen, Medium Thickness

Natural Rubber Gloves, For Kitchen, Medium Thickness DPM-5495

5.00 (1)
Item.#
08403613
Mfr.#
DPM-5495
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Dishwashing and cleaning work.
Material (reverse side)
Cotton (hair transplantation)
Standard
Food Sanitation Law conformity article
Middle Finger Length (cm)
8.6
Color
Green
Around Palms (cm)
21
Material (surface)
Natural rubber
Overall Length (cm)
33
Thickness (mm)
About 0.35
Size
L
TRUSCO Part Number
172-8229
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dishwasher specialty
5
From Japan
On 2014-12-09 20:06:50
Finally I felt happy meeting this product. There is no reason to request any more. I do not know this ahead while I am using it for several days.
This review is about item#08403613.