Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Natural Rubber Gloves, For Kitchen, Medium Thickness
  • Natural Rubber Gloves, For Kitchen, Medium Thickness
  • Natural Rubber Gloves, For Kitchen, Medium Thickness

Natural Rubber Gloves, For Kitchen, Medium Thickness DPM-5494

5.00 (1)
Item.#
08403622
Mfr.#
DPM-5494
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Dishwashing and cleaning work.
Material (reverse side)
Cotton (hair transplantation)
Standard
Food Sanitation Law conformity article
TRUSCO Part Number
172-8211
Middle Finger Length (cm)
7.7
Color
Pink
Material (surface)
Natural rubber
Overall Length (cm)
33
Thickness (mm)
About 0.35
Around Palms (cm)
19.6
Size
M
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dishwasher specialty
5
From Japan
On 2014-12-09 20:06:50
Finally I felt happy meeting this product. There is no reason to request any more. I do not know this ahead while I am using it for several days.
This review is about item#08403613.