Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Gloves, For Kitchen, Thin
  • Natural Rubber Gloves, For Kitchen, Thin
  • Natural Rubber Gloves, For Kitchen, Thin

Natural Rubber Gloves, For Kitchen, Thin DPM-5496

2.00 (1)
Item.#
08403631
Mfr.#
DPM-5496
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Dishwashing and cleaning work.
Thickness (mm)
About 0.3
Color
Pink
Around Palms (cm)
20
Weight (g)
44
Overall Length (cm)
30
Material
(Table): natural rubber (Reverse): cotton (hair transplant)
TRUSCO Part Number
172-8237
Middle Finger Length (cm)
8.4
Size
M
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
clean up
2
From Japan
On 2014-09-08 10:48:01
The inside steamed and smelled when cleaning the bath
This review is about item#08403604.