Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tweezers Made From High Precision Stainless Steel

Tweezers Made From High Precision Stainless Steel TSP-70

4.80 (5)
Item.#
08404645
Mfr.#
TSP-70
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Powerful type
Overall Length (mm)
120
Material
SUS304 Non-magnetic
Purpose
Small items
Weight (g)
20
Width (mm)
10
TRUSCO Part Number
270-9201
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2018-05-11 19:18:05
I think whether it is quality which is suitable for the price · · ·. I think that it is outstanding whether it is comparable to the tweezers for inexpensive models you have been using so far, and the holding power when you grab it. Just ... It is a little disappointing because I knew after purchasing this that there was a product of equal or higher, although it was inexpensive to other manufacturers.
This review is about item#8404645.
Used to grab small fabric
4
From Japan
On 2017-06-09 15:17:33
It is easy to grasp, but maybe it was better to make the hands tired and made a little lighter when using for a long time ...
This review is about item#08404706.
Used for measuring fiber etc
5
From Japan
On 2017-04-12 16:14:57
It was said that I wanted a precise pinent, and although it was barely expensive, I was told that it was pretty good what I used to date. I am still looking for it now, but I think that it will probably be this from next time. The deciding factor was clock repair.
This review is about item#8404706.
Device assembly
5
From Japan
On 2016-05-01 15:56:53
I am relieved that things are solid
This review is about item#08404654.
To move a small spring, easy to hold.
5
From Japan
On 2013-05-20 17:00:50
Spring is easy to hold.
This review is about item#08404663.