Buy more than* S$200* and get FREE SHIPPING

  • Tweezers Made From High Precision Stainless Steel

Tweezers Made From High Precision Stainless Steel TSP-73

4.75 (4)
Item.#
08404672
Mfr.#
TSP-73
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
15
Width (mm)
10
TRUSCO Part Number
270-9236
Point
small tapered
Overall Length (mm)
110
Material
SUS304 non-magnetic
Size (mm)
110
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to grab small fabric
4
From Japan
On 2017-06-09 15:17:33
It is easy to grasp, but maybe it was better to make the hands tired and made a little lighter when using for a long time ...
This review is about item#08404706.
Used for measuring fiber etc
5
From Japan
On 2017-04-12 16:14:57
It was said that I wanted a precise pinent, and although it was barely expensive, I was told that it was pretty good what I used to date. I am still looking for it now, but I think that it will probably be this from next time. The deciding factor was clock repair.
This review is about item#8404706.
Device assembly
5
From Japan
On 2016-05-01 15:56:53
I am relieved that things are solid
This review is about item#08404654.
To move a small spring, easy to hold.
5
From Japan
On 2013-05-20 17:00:50
Spring is easy to hold.
This review is about item#08404663.