Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brass tweezers

Brass tweezers TSP-82

Item.#
08404742
Mfr.#
TSP-82
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Small items
Size (mm)
140
Weight (g)
20
Width (mm)
9
TRUSCO Part Number
270-9309
2014 TRUSCO Published Page
1-2324
Point
Type tapered
Overall Length (mm)
140
Material
Brass non-magnetic