Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Tweezers 115mm

Stainless Steel Tweezers 115mm TSP-20

4.00 (1)
Item.#
08404751
Mfr.#
TSP-20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Pinch small stuff
Weight (g)
7
Width (mm)
8
TRUSCO Part Number
270-8981
Type
With straight / jagged
Overall Length (mm)
115
Material
SUS430
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of tropical fish
4
From Japan
On 2011-08-05 16:06:27
It is saying that it is neither possible nor impossible
This review is about item#08404751.