Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Tweezers 125 Mm

Stainless Steel Tweezers 125 Mm TSP-22

4.00 (1)
Item.#
08404767
Mfr.#
TSP-22
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
12
Material
SUS430
Purpose
Pinch small stuff
Width (mm)
9
Overall Length (mm)
125
TRUSCO Part Number
270-9007
Type
curved / jagged
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For parts cleaning
4
From Japan
On 2016-02-09 17:15:51
It can be used normally It is not a cheap item
This review is about item#08404767.