Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Tweezers 125 Mm

Stainless Steel Tweezers 125 Mm TSP-21

4.00 (1)
Item.#
08404776
Mfr.#
TSP-21
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
12
Material
SUS430
Width (mm)
10
Overall Length (mm)
125
Type
With straight / jagged
TRUSCO Part Number
270-8990
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For parts cleaning
4
From Japan
On 2016-02-09 17:15:51
It can be used normally It is not a cheap item
This review is about item#08404767.