Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Tweezers 150mm
  • Stainless Steel Tweezers 150mm
  • Stainless Steel Tweezers 150mm

Stainless Steel Tweezers 150mm TSP-23

Item.#
08404785
Mfr.#
TSP-23
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2314
Point
Direct / Giza with
Material
SUS430
TRUSCO Part Number
270-9015
Size (mm)
150
Width (mm)
10
Application
Pinch small stuff
Weight (g)
21