|
Stainless Steel Tweezers 150mm TSP-24
- Item.#
- 08404794
- Mfr.#
- TSP-24
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-2314
- Point
- Direct / Giza with
- Material
- SUS430
- TRUSCO Part Number
- 270-9023
- Size (mm)
- 150
- Width (mm)
- 10
- Application
- Pinch small stuff
- Weight (g)
- 20
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customers Who Bought This Item Also Bought