Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Tweezers 180mm

Stainless Steel Tweezers 180mm TSP-37

Item.#
08404803
Mfr.#
TSP-37
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pinch small stuff
Overall Length (mm)
180
Material
SUS430
TRUSCO Part Number
270-9104
Weight (g)
25
Width (mm)
10
Type
With straight / jagged