Buy more than* S$200* and get FREE SHIPPING

  • Tweezers Stainless Steel 300 Mm

Tweezers Stainless Steel 300 Mm TSP-39

4.25 (8)
Item.#
08404821
Mfr.#
TSP-39
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pinch small stuff
Width (mm)
20
Type
Striat / jagged
TRUSCO Part Number
270-9121
Overall Length (mm)
300
Material
SUS430
Weight (g)
91
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Remove damaged leaves of packaged vegetables
4
From Japan
On 2017-05-12 23:39:38
The thing is hard to fall ◎, if it is a little thin the best.
This review is about item#8404837.
During machine maintenance
5
From Japan
On 2016-06-14 15:34:41
I am satisfied with no problem in terms of cost.
This review is about item#08404821.
I use it for an aquarium.
5
From Japan
On 2015-11-02 16:13:11
It is very convenient with a length that is perfect for cleaning aquarium's aquatic plants.
This review is about item#08404821.
Repair of route bus fare box
5
From Japan
On 2014-10-19 04:29:38
When repairing the fare box of the bus, when the garbage such as a numbered ticket is clogged in the place where the hand seems to reach but it does not arrive, until now all the screws were removed and each unit was removed, but use this item The trouble with things was saved. I thought that it was too large at 300 mm but this was the correct answer for this size.
This review is about item#08404821.
Flower arrangement
5
From Japan
On 2014-06-16 13:38:27
You can hold a thin stem firmly with a light touch, so it is easy to use for making flower arrangement as it is long.
This review is about item#08404821.
Hand washing Cleaning drain gutters, Pipe garbage removal
3
From Japan
On 2013-06-25 18:02:54
I have a weak pinching force for a long time, I want a little more power to return the spring. I just do not know if I do not try this.
This review is about item#08404821.
Parts handling
3
From Japan
On 2013-01-21 12:17:07
Purchased for parts handling. Because it was large, I could not purchase it at a nearby home center etc. It was good.
This review is about item#08404821.
Maintenance of tropical fish
4
From Japan
On 2011-08-05 16:05:13
I have no choice but to buy exclusive items at a shop of their hands because it is considerably inexpensive, but I think that the grip is a bit weak
This review is about item#08404821.