Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Tweezers 3 Set

Stainless Steel Tweezers 3 Set TSP-93

3.50 (2)
Item.#
08404846
Mfr.#
TSP-93
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point
With straight / jagged (TSP-21) Straight type (TSP-25) Curved tip type (TSP-26)
Overall Length (mm)
125
Material
SUS430
TRUSCO Part Number
270-9198
Weight (g)
72
Width (mm)
10
Set Contents
3 piece set (TSP-21, TSP-25, TSP-26)
Specification
3 piece set
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Detailed work in daily life
4
From Japan
On 2014-10-20 16:22:40
There is neither possible nor impossible and it is an ordinary tweezers
This review is about item#08404846.
Handling of small screws
3
From Japan
On 2014-03-05 09:22:34
It was harder to use than I thought so I replaced it with a different one.
This review is about item#08404846.